KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Needle Cover, 1 In Length, PK50

VALUE BRAND| Zoro #: G0789406| Mfr #: 5FVN5

$7.46 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Needle Cover
Includes: -
Size: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0789406 Mfr #: 5FVN5
Item: Needle CoverIncludes: -
Size: -Color: Translucent
Type: -Application: Protect Needles From Debris Or Contamination
Package Quantity: 50Length: 1"
For Use With: NeedlesMaterial: polypropylene
Country of Origin (subject to change): United States

Description

Needle Cover, Polypropylene, Translucent, Length 1 In, Protect Needles From Debris Or Contamination, For Use With Needles, Package Quantity 50

Reviews