Needle, Disp, Blk, 22 Ga, 1/2 In, PK50

VALUE BRAND| Zoro #: G1299304| Mfr #: 5FVJ1

$9.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1299304 Mfr #: 5FVJ1
Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional DispensingMaterial: Stainless Steel Cannula And Polypropylene Hub
Gauge: 22Outside Dia.: 0.028"
Inside Dia.: 0.019"Dispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes
Item: NeedleType: Disposable Probe
Color: BlackLength: 1/2"
Capacity: -Country of Origin (subject to change): United States

Product Description

Needle, Disposable Probe, Stainless Steel Cannula And Polypropylene Hub, Black, 22 Gauge, Length 1/2 In, Outside Dia. 0.028 In, Inside Dia. 0.019 In, Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.