PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Needle, Disp, Blue, 23 Ga, 1 In, PK50

VALUE BRAND| Zoro #: G2184296| Mfr #: 5FVJ4

$11.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2184296 Mfr #: 5FVJ4
Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional DispensingMaterial: Stainless Steel Cannula And Polypropylene Hub
Gauge: 23Outside Dia.: 0.025"
Inside Dia.: 0.017"Dispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes
Item: NeedleType: Disposable Probe
Color: BlueLength: 1"
Country of Origin (subject to change): United States

Product Description

Needle, Disposable Probe, Stainless Steel Cannula And Polypropylene Hub, Blue, 23 Gauge, Length 1 In, Outside Dia. 0.025 In, Inside Dia. 0.017 In, Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 50

Product Reviews