KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Needle, Disp, Blue, 25 Ga, 1 1/2, PK50

VALUE BRAND| Zoro #: G2036833| Mfr #: 5FVK8

$12.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.012"
Type: Disposable Probe
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2036833 Mfr #: 5FVK8
Inside Dia.: 0.012"Type: Disposable Probe
Color: BlueLength: 1-1/2"
Outside Dia.: 0.020"Item: Needle
Dispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And PastesFor Use With: Syringes and Dispensing Machines
Gauge: 25Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing
Capacity: -Package Quantity: 50
Material: Stainless Steel Cannula And Polypropylene HubCountry of Origin (subject to change): United States

Description

Needle, Disposable Probe, Stainless Steel Cannula And Polypropylene Hub, Blue, 25 Gauge, Length 1 1/2 In, Outside Dia. 0.020 In, Inside Dia. 0.012 In, Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 50

Reviews