KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Needle, Disp, Grn, 21 Ga, 1 1/2, PK50

VALUE BRAND| Zoro #: G1936627| Mfr #: 5FVK5

$12.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.023"
Type: Disposable Probe
Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1936627 Mfr #: 5FVK5
Inside Dia.: 0.023"Type: Disposable Probe
Color: GreenLength: 1-1/2"
Outside Dia.: 0.032"Item: Needle
Dispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And PastesFor Use With: Syringes and Dispensing Machines
Gauge: 21Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing
Capacity: -Package Quantity: 50
Material: Stainless Steel Cannula And Polypropylene HubCountry of Origin (subject to change): United States

Description

Needle, Disposable Probe, Stainless Steel Cannula And Polypropylene Hub, Green, 21 Gauge, Length 1 1/2 In, Outside Dia. 0.032 In, Inside Dia. 0.023 In, Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 50

Reviews