Needle, Disp, Org, 15 Ga, 1 1/2, PK50

VALUE BRAND| Zoro #: G1178633| Mfr #: 5FVK0

$10.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Length: 1-1/2"
Outside Dia.: 0.072"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1178633 Mfr #: 5FVK0
Package Quantity: 50Length: 1-1/2"
Outside Dia.: 0.072"For Use With: Syringes and Dispensing Machines
Inside Dia.: 0.060"Gauge: 15
Type: Disposable ProbeMaterial: Stainless Steel Cannula And Polypropylene Hub
Color: OrangeApplication: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing
Item: NeedleDispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes
Capacity: -Country of Origin (subject to change): United States

Description

Needle, Disposable Probe, Stainless Steel Cannula And Polypropylene Hub, Orange, 15 Gauge, Length 1 1/2 In, Outside Dia. 0.072 In, Inside Dia. 0.060 In, Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 50

Reviews