Needle, Disp, Org, 15 Ga, 1 In L, PK50

VALUE BRAND| Zoro #: G1784553| Mfr #: 5FVH4

$12.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1784553 Mfr #: 5FVH4
Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional DispensingMaterial: Stainless Steel Cannula And Polypropylene Hub
Gauge: 15Outside Dia.: 0.072"
Inside Dia.: 0.060"Dispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes
Item: NeedleType: Disposable Probe
Color: OrangeLength: 1"
Country of Origin (subject to change): United States

Product Description

Needle, Disposable Probe, Stainless Steel Cannula And Polypropylene Hub, Orange, 15 Gauge, Length 1 In, Outside Dia. 0.072 In, Inside Dia. 0.060 In, Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.