Needle, Disp, Poly, Gray, 15 Ga, PK10

VALUE BRAND| Zoro #: G1614322| Mfr #: 5FVL9

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1614322 Mfr #: 5FVL9
Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional DispensingMaterial: Polypropylene
Gauge: 15Outside Dia.: 0.072"
Inside Dia.: 0.054"Dispenses: Cyanoacrylates And Adhesives
Item: NeedleType: Disposable
Color: Gray/WhiteLength: 1-1/2"
Capacity: -Country of Origin (subject to change): United States

Product Description

Needle, Disposable, Polypropylene, Gray And White, 15 Gauge, Length 1 1/2 In, Outside Dia. 0.072 In, Inside Dia. 0.054 In, Dispenses Cyanoacrylates And Adhesives, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.