THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Needle, Disp, Poly, Pink, 18 Ga, PK10

VALUE BRAND| Zoro #: G2305161| Mfr #: 5FVN1

$14.35 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Length: 1-1/2"
Outside Dia.: 0.053"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2305161 Mfr #: 5FVN1
Package Quantity: 10Length: 1-1/2"
Outside Dia.: 0.053"For Use With: Syringes and Dispensing Machines
Inside Dia.: 0.032"Gauge: 18
Type: DisposableMaterial: polypropylene
Color: Pink/WhiteApplication: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing
Item: NeedleDispenses: Cyanoacrylates And Adhesives
Capacity: -Country of Origin (subject to change): United States

Description

Needle, Disposable, Polypropylene, Pink And White, 18 Gauge, Length 1 1/2 In, Outside Dia. 0.053 In, Inside Dia. 0.032 In, Dispenses Cyanoacrylates And Adhesives, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 10

Reviews