KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Needle, Disp, Poly, Red, 25 Ga, PK10

VALUE BRAND| Zoro #: G0963383| Mfr #: 5FVN4

$16.08 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.013"
Type: Disposable
Color: Red/white
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0963383 Mfr #: 5FVN4
Inside Dia.: 0.013"Type: Disposable
Color: Red/whiteLength: 1-1/2"
Outside Dia.: 0.029"Item: Needle
Dispenses: Cyanoacrylates And AdhesivesFor Use With: Syringes and Dispensing Machines
Gauge: 25Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing
Capacity: -Package Quantity: 10
Material: polypropyleneCountry of Origin (subject to change): United States

Description

Needle, Disposable, Polypropylene, Red And White, 25 Gauge, Length 1 1/2 In, Outside Dia. 0.029 In, Inside Dia. 0.013 In, Dispenses Cyanoacrylates And Adhesives, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 10

Reviews