KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Needle, Disp, Prpl, 16 Ga, 2 In, PK10

VALUE BRAND| Zoro #: G1811196| Mfr #: 5FVL2

$16.91 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.053"
Type: Disposable
Color: Purple
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1811196 Mfr #: 5FVL2
Inside Dia.: 0.053"Type: Disposable
Color: PurpleLength: 2"
Outside Dia.: 0.065"Item: Needle
Dispenses: Cyanoacrylates And AdhesivesFor Use With: Syringes and Dispensing Machines
Gauge: 16Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing
Capacity: -Package Quantity: 10
Material: PTFECountry of Origin (subject to change): United States

Description

Needle, Disposable, PTFE, Purple, 16 Gauge, Length 2 In, Outside Dia. 0.065 In, Inside Dia. 0.053 In, Dispenses Cyanoacrylates And Adhesives, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 10

Reviews