Needle, Disp, Purple, 16 Ga, 1 1/2, PK50

VALUE BRAND| Zoro #: G2115897| Mfr #: 5FVK1

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Inside Dia.: 0.053"
Item: Needle
Material: Stainless Steel Cannula And Polypropylene Hub
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2115897 Mfr #: 5FVK1
Inside Dia.: 0.053"Item: Needle
Material: Stainless Steel Cannula And Polypropylene HubOutside Dia.: 0.065"
Package Quantity: 50For Use With: Syringes and Dispensing Machines
Gauge: 16Length: 1-1/2"
Dispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And PastesApplication: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing
Type: Disposable ProbeColor: Purple
Country of Origin (subject to change): United States

Product Description

Needle, Disposable Probe, Stainless Steel Cannula And Polypropylene Hub, Purple, 16 Gauge, Length 1 1/2 In, Outside Dia. 0.065 In, Inside Dia. 0.053 In, Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 50

Product Reviews