THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Needle, Disp, Tan, 26 Ga, 1 In L, PK50

VALUE BRAND| Zoro #: G0316845| Mfr #: 5FVH0

$10.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Tan
Capacity: -
Type: Disposable Probe
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0316845 Mfr #: 5FVH0
Color: TanCapacity: -
Type: Disposable ProbeDispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes
Outside Dia.: 0.018"Length: 1"
Inside Dia.: 0.010"Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing
Material: Stainless Steel Cannula And Polypropylene HubGauge: 26
For Use With: Syringes and Dispensing MachinesPackage Quantity: 50
Item: NeedleCountry of Origin (subject to change): United States

Description

Needle, Disposable Probe, Stainless Steel Cannula And Polypropylene Hub, Tan, 26 Gauge, Length 1 In, Outside Dia. 0.018 In, Inside Dia. 0.010 In, Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 50

Reviews