WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Needle, Disp, Ylw, 20 Ga, 1 1/2, PK50

VALUE BRAND| Zoro #: G0375742| Mfr #: 5FVK4

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Material: Stainless Steel Cannula And Polypropylene Hub
Type: Disposable Probe
Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0375742 Mfr #: 5FVK4
Material: Stainless Steel Cannula And Polypropylene HubType: Disposable Probe
Length: 1-1/2"Gauge: 20
Item: NeedleApplication: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing
Dispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And PastesInside Dia.: 0.026"
For Use With: Syringes and Dispensing MachinesOutside Dia.: 0.036"
Color: yellowPackage Quantity: 50
Country of Origin (subject to change): United States

Product Description

Needle, Disposable Probe, Stainless Steel Cannula And Polypropylene Hub, Yellow, 20 Gauge, Length 1 1/2 In, Outside Dia. 0.036 In, Inside Dia. 0.026 In, Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 50

Product Reviews