Needle, Disp, Ylw, 20 Ga, 2 In L, PK10

VALUE BRAND| Zoro #: G1905075| Mfr #: 5FVL4

$16.79 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.034"
Type: Disposable
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1905075 Mfr #: 5FVL4
Inside Dia.: 0.034"Type: Disposable
Color: YellowLength: 2"
Outside Dia.: 0.046"Item: Needle
Dispenses: Cyanoacrylates And AdhesivesFor Use With: Syringes and Dispensing Machines
Gauge: 20Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing
Capacity: -Package Quantity: 10
Material: PTFECountry of Origin (subject to change): United States

Description

Needle, Disposable, PTFE, Yellow, 20 Gauge, Length 2 In, Outside Dia. 0.046 In, Inside Dia. 0.034 In, Dispenses Cyanoacrylates And Adhesives, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 10

Reviews