KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Needle, Razor, SS, 16 Ga, 1/2 In L, Pk5

VALUE BRAND| Zoro #: G0832781| Mfr #: 5FVC8

$54.50 /pk

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.047"
Type: Razor Edge Luer Lock
Capacity: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0832781 Mfr #: 5FVC8
Inside Dia.: 0.047"Type: Razor Edge Luer Lock
Capacity: -Outside Dia.: 0.065"
Dispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And PastesItem: Needle
Length: 1/2"For Use With: Syringes and Dispensing Machines
Gauge: 16Application: Used In Production, Maintenance, And Laboratory Operations, Industrial And Institutional Dispensing, And Punching Soft Solids
Package Quantity: 5Material: Stainless Steel
Country of Origin (subject to change): United States

Description

Needle, Razor Edge Luer Lock, Stainless Steel, 16 Gauge, Length 1/2 In, Outside Dia. 0.065 In, Inside Dia. 0.047 In, Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, And Laboratory Operations, Industrial And Institutional Dispensing, And Punching Soft Solids, For Use With Syringes and Dispensing Machines, Package Quantity 5

Reviews