Needle, Razor, SS, 22 Ga, 1/2 In L, Pk5

VALUE BRAND| Zoro #: G1122116| Mfr #: 5FVD0

$44.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Length: 1/2"
Dispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1122116 Mfr #: 5FVD0
Package Quantity: 5Length: 1/2"
Dispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And PastesOutside Dia.: 0.028"
For Use With: Syringes and Dispensing MachinesInside Dia.: 0.016"
Gauge: 22Type: Razor Edge Luer Lock
Material: Stainless SteelItem: Needle
Application: Used In Production, Maintenance, And Laboratory Operations, Industrial And Institutional Dispensing, And Punching Soft SolidsCapacity: -
Country of Origin (subject to change): United States

Description

Needle, Razor Edge Luer Lock, Stainless Steel, 22 Gauge, Length 1/2 In, Outside Dia. 0.028 In, Inside Dia. 0.016 In, Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, And Laboratory Operations, Industrial And Institutional Dispensing, And Punching Soft Solids, For Use With Syringes and Dispensing Machines, Package Quantity 5

Reviews