20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Needle, Taper, Blue, 22 Ga, 1 1/4, Pk50

VALUE BRAND| Zoro #: G1458581| Mfr #: 5FVG3

$15.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1458581 Mfr #: 5FVG3
Dispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And PastesItem: Needle
Length: 1-1/4"Material: Polyethylene
Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional DispensingType: Taper Tip
Capacity: -Color: Blue
Gauge: 22Inside Dia.: 0.017"
Country of Origin (subject to change): United States

Product Description

Needle, Taper Tip, Polyethylene, Blue, 22 Gauge, Length 1 1/4 In, Inside Dia. 0.017 In, Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.