KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Needle, Taper Tip, Salmon, 14 Ga, Pk50

VALUE BRAND| Zoro #: G1535301| Mfr #: 5FVF9

$18.31 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.063"
Type: Taper Tip
Color: Salmon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1535301 Mfr #: 5FVF9
Inside Dia.: 0.063"Type: Taper Tip
Color: SalmonLength: 1-1/4"
Item: NeedleDispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes
For Use With: Syringes and Dispensing MachinesGauge: 14
Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional DispensingCapacity: -
Package Quantity: 50Material: Polyethylene
Country of Origin (subject to change): United States

Description

Needle, Taper Tip, Polyethylene, Salmon, 14 Gauge, Length 1 1/4 In, Inside Dia. 0.063 In, Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 50

Reviews