BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Needle Valve, 1/2 In NPT, 500 psi, Brass

VALUE BRAND| Zoro #: G1712462| Mfr #: 5TUL1

$73.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Body: Brass
Height: 3-7/8"
Length: 2-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1712462 Mfr #: 5TUL1
Body: BrassHeight: 3-7/8"
Length: 2-3/4"Adjustment Knob: Gray Cast Iron
Max. Operating PSI: 500Max. Temp.: 150 Degrees F
Pressure Range: 500 psiOutlet Port: 1/2" NPT
Inlet Port: 1/2" NPTCountry of Origin (subject to change): China

Description

Needle Valve, Pressure Range 500 psi, Max. Operating PSI 500, Grey Cast Iron Adjustment Knob, Brass Body

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews