Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Needle Valve, 1/4 In NPT, 5000 psi, SS

VALUE BRAND| Zoro #: G2342977| Mfr #: 5TUL9

$55.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Body: 316 Stainless Steel
Height: 2-9/16"
Length: 1-15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2342977 Mfr #: 5TUL9
Body: 316 Stainless SteelHeight: 2-9/16"
Length: 1-15/16"Adjustment Knob: 316 Stainless Steel
Max. Operating PSI: 5000Max. Temp.: 500 Degrees F
Pressure Range: 5000 psiOutlet Port: 1/4" NPT
Inlet Port: 1/4" NPTCountry of Origin (subject to change): China

Description

Needle Valve, Pressure Range 5000 psi, Max. Operating PSI 5000, 316 Stainless Steel Adjustment Knob, 316 Stainless Steel Body

Reviews