Neoprene Tubing, 1/2 in ID, 100 Ft

E. JAMES| Zoro #: G1714982| Mfr #: 231425

$153.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1714982 Mfr #: 231425
Tube Material: NeopreneTolerance: -
Standards: ASTM D2000Tube Hardness: Shore A: 80
Item: TubingTube Color: Black
Temp. Range: -40 Degrees to 225 Degrees FTube Length: 100 ft.
Wall Thickness: 1/8"Outside Dia.: 3/4"
Inside Dia.: 1/2"Country of Origin (subject to change): United States

Product Description

Neoprene Tubing, Tube Inside Dia 1/2 In, Tube Outside Dia 3/4 In, Length 100, Wall Thickness 1/8 In, Material of Construction Neoprene, Temp Range -40 To 225 F, Hardness Shore A: 80, Color Black, Standards ASTM D2000

Product Reviews