KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Neoprene Washer, 1 In, 2 In OD, PK10

VALUE BRAND| Zoro #: G0639222| Mfr #: 4PAE6

$5.15 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.990"
Type: flat
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0639222 Mfr #: 4PAE6
Inside Dia.: 0.990"Type: flat
Color: BlackThickness: 0.125"
Seal Material: -Durometer: Shore A: 50 to 70
Outside Dia.: 2.000"Rockwell Hardness: -
Item: Sealing WasherTemp. (F): -20 to 190
Fits Bolt Sizes: 1"Application: Cushioning, Sealing and Vibration Resistant
Package Quantity: 10Thickness Tolerance: +/-0.020"
Seal Type: -Material: neoprene
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, Neoprene, Fits Bolt Sizes 1 In, Inside Dia. 0.990 In, Outside Dia. 2.000 In, Thickness 0.125 In, Thickness Tolerance +/- 0.020 In, Temp. -20 to 190 F, Color Black, Durometer Shore A: 50-70, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 10

Reviews