20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Neoprene Washer, 1 In, 2 In OD, PK25

VALUE BRAND| Zoro #: G2249064| Mfr #: 4PAE5

$7.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2249064 Mfr #: 4PAE5
Seal Type: -Rockwell Hardness: -
Durometer: Shore A: 50 to 70Thickness Tolerance: +/-0.020"
Item: Sealing WasherMaterial: Neoprene
Application: Cushioning, Sealing and Vibration ResistantColor: Black
Type: FlatTemp. (F): -20 to 190
Seal Material: -Fits Bolt Sizes: 1"
Inside Dia.: 0.990"Outside Dia.: 2.000"
Thickness: 0.093"Country of Origin (subject to change): United States

Product Description

Sealing Washer, Flat, Neoprene, Fits Bolt Sizes 1 In, Inside Dia. 0.990 In, Outside Dia. 2.000 In, Thickness 0.093 In, Thickness Tolerance +/- 0.020 In, Temp. -20 to 190 F, Color Black, Durometer Shore A: 50-70, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.