JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Neoprene Washer, #10, 0.500 OD, Pk100

VALUE BRAND| Zoro #: G1622616| Mfr #: 4PAC7

$6.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1622616 Mfr #: 4PAC7
Item: Sealing WasherApplication: Cushioning, Sealing and Vibration Resistant
Color: BlackThickness Tolerance: +/-0.020"
Material: NeopreneDurometer: Shore A: 50 to 70
Type: FlatTemp. (F): -20 to 190
Fits Bolt Sizes: #10Inside Dia.: 0.170"
Outside Dia.: 0.500"Thickness: 0.093"
Country of Origin (subject to change): United States

Product Description

Sealing Washer, Flat, Neoprene, Fits Bolt Sizes #10, Inside Dia. 0.170 In, Outside Dia. 0.500 In, Thickness 0.093 In, Thickness Tolerance +/- 0.020 In, Temp. -20 to 190 F, Color Black, Durometer Shore A: 50-70, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.