Neoprene Washer, #12, 0.437 OD, Pk100

VALUE BRAND| Zoro #: G1557866| Mfr #: 4PAC8

$7.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1557866 Mfr #: 4PAC8
Durometer: Shore A: 50 to 70Color: Black
Thickness Tolerance: +/-0.020"Application: Cushioning, Sealing and Vibration Resistant
Item: Sealing WasherType: Flat
Fits Bolt Sizes: #12Temp. (F): -20 to 190
Outside Dia.: 0.437"Material: Neoprene
Inside Dia.: 0.195"Rockwell Hardness: -
Seal Type: -Seal Material: -
Thickness: 0.093"Country of Origin (subject to change): United States

Product Description

Sealing Washer, Flat, Neoprene, Fits Bolt Sizes #12, Inside Dia. 0.195 In, Outside Dia. 0.437 In, Thickness 0.093 In, Thickness Tolerance +/- 0.020 In, Temp. -20 to 190 F, Color Black, Durometer Shore A: 50-70, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 100
Save 15%. Sign up for Z-mail.