Neoprene Washer, 3/4, 1.500 OD, PK25

VALUE BRAND| Zoro #: G1490483| Mfr #: 4PAE3

$5.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. (F): -20 to 190
Package Quantity: 25
Rockwell Hardness: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1490483 Mfr #: 4PAE3
Temp. (F): -20 to 190Package Quantity: 25
Rockwell Hardness: -Fits Bolt Sizes: 3/4"
Thickness Tolerance: +/-0.020"Outside Dia.: 1.500"
Type: flatInside Dia.: 0.740"
Thickness: 0.093"Seal Material: -
Durometer: Shore A: 50 to 70Material: neoprene
Color: BlackItem: Sealing Washer
Seal Type: -Application: Cushioning, Sealing and Vibration Resistant
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, Neoprene, Fits Bolt Sizes 3/4 In, Inside Dia. 0.740 In, Outside Dia. 1.500 In, Thickness 0.093 In, Thickness Tolerance +/- 0.020 In, Temp. -20 to 190 F, Color Black, Durometer Shore A: 50-70, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 25

Reviews