Neoprene Washer, 3/4, 1.500 OD, PK25

VALUE BRAND| Zoro #: G1072723| Mfr #: 4PAE4

$5.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1072723 Mfr #: 4PAE4
Item: Sealing WasherApplication: Cushioning, Sealing and Vibration Resistant
Thickness Tolerance: +/-0.020"Material: Neoprene
Type: FlatTemp. (F): -20 to 190
Color: BlackDurometer: Shore A: 50 to 70
Fits Bolt Sizes: 3/4"Inside Dia.: 0.740"
Outside Dia.: 1.500"Thickness: 0.125"
Rockwell Hardness: -Seal Type: -
Seal Material: -Country of Origin (subject to change): United States

Product Description

Sealing Washer, Flat, Neoprene, Fits Bolt Sizes 3/4 In, Inside Dia. 0.740 In, Outside Dia. 1.500 In, Thickness 0.125 In, Thickness Tolerance +/- 0.020 In, Temp. -20 to 190 F, Color Black, Durometer Shore A: 50-70, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.