Neoprene Washer, 3/8, 0.812 OD, PK50

VALUE BRAND| Zoro #: G1511307| Mfr #: 4PAD7

$6.85 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.355"
Type: flat
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1511307 Mfr #: 4PAD7
Inside Dia.: 0.355"Type: flat
Color: BlackThickness: 0.125"
Seal Material: -Durometer: Shore A: 50 to 70
Outside Dia.: 0.812"Rockwell Hardness: -
Item: Sealing WasherTemp. (F): -20 to 190
Fits Bolt Sizes: 3/8"Application: Cushioning, Sealing and Vibration Resistant
Package Quantity: 50Thickness Tolerance: +/-0.020"
Seal Type: -Material: neoprene
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, Neoprene, Fits Bolt Sizes 3/8 In, Inside Dia. 0.355 In, Outside Dia. 0.812 In, Thickness 0.125 In, Thickness Tolerance +/- 0.020 In, Temp. -20 to 190 F, Color Black, Durometer Shore A: 50-70, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 50

Reviews