Neoprene Washer, 5/16, 0.68 OD, Pk100

VALUE BRAND| Zoro #: G1528021| Mfr #: 4PAD4

$9.26 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.290"
Type: flat
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1528021 Mfr #: 4PAD4
Inside Dia.: 0.290"Type: flat
Color: BlackThickness: 0.093"
Seal Material: -Durometer: Shore A: 50 to 70
Outside Dia.: 0.687"Rockwell Hardness: -
Item: Sealing WasherTemp. (F): -20 to 190
Fits Bolt Sizes: 5/16"Application: Cushioning, Sealing and Vibration Resistant
Package Quantity: 100Thickness Tolerance: +/-0.020"
Seal Type: -Material: neoprene
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, Neoprene, Fits Bolt Sizes 5/16 In, Inside Dia. 0.290 In, Outside Dia. 0.687 In, Thickness 0.093 In, Thickness Tolerance +/- 0.020 In, Temp. -20 to 190 F, Color Black, Durometer Shore A: 50-70, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 100

Reviews