Neoprene Washer, 5/8, 1.312 OD, PK25

VALUE BRAND| Zoro #: G0432932| Mfr #: 4PAE2

$4.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. (F): -20 to 190
Package Quantity: 25
Rockwell Hardness: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0432932 Mfr #: 4PAE2
Temp. (F): -20 to 190Package Quantity: 25
Rockwell Hardness: -Fits Bolt Sizes: 5/8"
Thickness Tolerance: +/-0.020"Outside Dia.: 1.312"
Type: flatInside Dia.: 0.615"
Thickness: 0.125"Seal Material: -
Durometer: Shore A: 50 to 70Material: neoprene
Color: BlackItem: Sealing Washer
Seal Type: -Application: Cushioning, Sealing and Vibration Resistant
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, Neoprene, Fits Bolt Sizes 5/8 In, Inside Dia. 0.615 In, Outside Dia. 1.312 In, Thickness 0.125 In, Thickness Tolerance +/- 0.020 In, Temp. -20 to 190 F, Color Black, Durometer Shore A: 50-70, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 25

Reviews