Newsprint Grade Paper, 15 In. W, 30 lb.

VALUE BRAND| Zoro #: G0395087| Mfr #: 4NZF2

$42.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0395087 Mfr #: 4NZF2
Item: Newsprint Grade PaperBasis Weight: 30 lb.
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentItem: Newsprint Grade Paper
Width: 15"Length: 18"
Basis Weight: 30 lb.Color: White
Country of Origin (subject to change): United States

Product Description

Newsprint Grade Paper, Basis Weight 30 lb., White, Length 18 In., Width 15 In.

Product Reviews

Save 15%. Sign up for Z-mail.