Newsprint Grade Paper, 24 In. W, 30 lb.

VALUE BRAND |Zoro #: G1453785|Mfr #: 4NZE9

$9.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1453785 Mfr #: 4NZE9
Item: Newsprint Grade PaperBasis Weight: 30 lb.
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentItem: Newsprint Grade Paper
Width: 24"Length: 36"
Basis Weight: 30 lb.Color: White
Country of Origin (subject to change): United States

Product Description

Newsprint Grade Paper, Basis Weight 10 lb., White, Length 36 In., Width 24 In.

Product Reviews

Save 15% when you sign up for Z-mail.