1-1/2" x 10" MNPT Threaded Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G0842161| Mfr #: 6P866

$7.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0842161 Mfr #: 6P866
Material (Pipe): Galvanized SteelStandards: WWN 351, ASTM A-733, ASTM-A-53 Type E Or F
Max. Pressure: 500 psiPipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsPipe Size (Nominal): 1-1/2"
Seamless/Welded: WeldedMetal Detectable: Yes
Item: NipplePipe Schedule: 40
Pipe Thread Type: MNPT x MNPTOverall Pipe Length: 10"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1 1/2 In, Length 10 In, NPT Connection, Material of Construction Galvanized Welded Steel, Schedule 40, Standards WWN 351, ASTM A-733, ASTM-A-53 Type E Or F, Compliance Certified For Use In Potable Water Applications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.