JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1-1/2" x 3" MNPT Threaded Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G0736967| Mfr #: 1RKN7

$52.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0736967 Mfr #: 1RKN7
Pipe Thread Type: MNPT x MNPTPipe Schedule: 160
Item: NippleMetal Detectable: Yes
Pipe Type: Pipe NipplePipe Size (Nominal): 1-1/2"
Pipe Connection Type: Threaded on Both EndsOverall Pipe Length: 3"
Max. Pressure: 2000 psi @ 150 Degrees FStandards: Class 150, ANSI B1.20.1
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1 1/2 In, Length 3 In, NPT Connection, Material of Construction Galvanized Steel, Schedule 160, WOG 2000 at 150 DegreeF PSI, Standards Class 150, ANSI B1.20.1 Specifications, Compliance Certified For Use In Potable Water Applications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.