1-1/2" x 6" MNPT Threaded Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G0872882| Mfr #: 1RKN9

$69.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0872882 Mfr #: 1RKN9
Standards: Class 150, ANSI B1.20.1Max. Pressure: 2000 psi @ 150 Degrees F
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Pipe Size (Nominal): 1-1/2"Metal Detectable: Yes
Item: NipplePipe Schedule: 160
Pipe Thread Type: MNPT x MNPTOverall Pipe Length: 6"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1 1/2 In, Length 6 In, NPT Connection, Material of Construction Galvanized Steel, Schedule 160, WOG 2000 at 150 DegreeF PSI, Standards Class 150, ANSI B1.20.1 Specifications, Compliance Certified For Use In Potable Water Applications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.