Nipple, 1-1/2 In Barb, 1-1/2 In MNPT, Steel

VALUE BRAND| Zoro #: G1944853| Mfr #: 3LZ95

$4.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 100 psi
For Hose I.D.: 1-1/2"
Item: Combination Nipple
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1944853 Mfr #: 3LZ95
Max. Pressure: 100 psiFor Hose I.D.: 1-1/2"
Item: Combination NippleHex Head Size: 1-1/2"
Fitting Style: StraightThread Size: 1-1/2"
Thread Type: (M)NPTMaterial: steel
Clamp Type: Double Bolt or BandCountry of Origin (subject to change): Taiwan

Description

Combination Nipple, Fitting Style Straight, For Hose I.D. 1-1/2 In., Thread Size 1-1/2 In., Thread Type (M)NPT, Hex Head Size 1-1/2 In., Material Steel, Clamp Type Double Bolt or Band, Max. Pressure 100 psi

Reviews