KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nipple, 1-1/2 In, Thrd Both Ends, 10 In, 316

VALUE BRAND| Zoro #: G1986223| Mfr #: 4WKA7

$37.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 250 psi
Overall Pipe Length: 10"
Pipe Schedule: 80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1986223 Mfr #: 4WKA7
Max. Pressure: 250 psiOverall Pipe Length: 10"
Pipe Schedule: 80Seamless/Welded: Seamless
Outside Dia.: 2"Wall Thickness: 3/16"
Temp. Range: -60 Degrees to 450 Degrees FItem: Nipple
Inside Dia.: 1-1/2"Pipe Type: Pipe Nipple
Pipe Size (Nominal): 1-1/2"Pipe Connection Type: Threaded on Both Ends
Standards: ASTM A 312Country of Origin (subject to change): China

Description

Nipple, Pipe Size 1-1/2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 80, Outside Dia. 1.900 In., Length 10 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Reviews