Nipple, 1-1/2 In, Thrd Both Ends, 12 In, 304

VALUE BRAND| Zoro #: G0421705| Mfr #: 4TPD9

$60.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 250 psi
Overall Pipe Length: 12"
Pipe Schedule: 80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0421705 Mfr #: 4TPD9
Max. Pressure: 250 psiOverall Pipe Length: 12"
Pipe Schedule: 80Seamless/Welded: Seamless
Outside Dia.: 2"Wall Thickness: 3/16"
Temp. Range: -60 Degrees to 450 Degrees FItem: Nipple
Inside Dia.: 1-1/2"Pipe Type: Pipe Nipple
Pipe Size (Nominal): 1-1/2"Pipe Connection Type: Threaded on Both Ends
Standards: ASTM A 312Country of Origin (subject to change): China

Description

Nipple, Pipe Size 1-1/2 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 1.900 In., Length 12 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Reviews