Nipple, 1-1/2 In, Thrd Both Ends, 12 In, 316

VALUE BRAND| Zoro #: G1865412| Mfr #: 4WKC7

$84.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: ASTM A 312
Overall Pipe Length: 12"
Seamless/Welded: Seamless
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1865412 Mfr #: 4WKC7
Standards: ASTM A 312Overall Pipe Length: 12"
Seamless/Welded: SeamlessMax. Pressure: 250 psi
Outside Dia.: 2"Pipe Connection Type: Threaded on Both Ends
Wall Thickness: 3/16"Inside Dia.: 1-1/2"
Pipe Type: Pipe NippleTemp. Range: -60 Degrees to 450 Degrees F
Pipe Schedule: 80Pipe Size (Nominal): 1-1/2"
Country of Origin (subject to change): China

Description

Nipple, Pipe Size 1-1/2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 80, Outside Dia. 1.900 In., Length 12 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Reviews