Zoro Select

1-1/2" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40


$7.25
31% off
$4.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pipe Size - Nominal 1 1/2 in
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Fitting Material 304 Stainless Steel
  • Pipe Type Pipe Nipple
  • Pipe Schedule 40
See all product information