Nipple, 1-1/2 In, Thrd Both Ends, 3 In, 316

VALUE BRAND| Zoro #: G2079156| Mfr #: 4TPU4

$21.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2079156 Mfr #: 4TPU4
Inside Dia.: 1-1/2"Standards: ASTM A 312
Max. Pressure: 250 psiPipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsPipe Size (Nominal): 1-1/2"
Seamless/Welded: SeamlessOutside Dia.: 2"
Pipe Schedule: 80Wall Thickness: 3/16"
Temp. Range: -60 Degrees to 450 Degrees FMaterial (Pipe): 316 Stainless Steel
Overall Pipe Length: 3"Item: Nipple
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1-1/2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 80, Outside Dia. 1.900 In., Length 3 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews