PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Nipple, 1-1/2 In, Thrd Both Ends, 4 In, 316

VALUE BRAND| Zoro #: G2468785| Mfr #: 737-040SGR

$15.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2468785 Mfr #: 737-040SGR
Pipe Schedule: 40Pipe Size (Nominal): 1-1/2"
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Seamless/Welded: WeldedMax. Pressure: 150 psi
Wall Thickness: 3/16"Standards: ASTM A 733
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 2"
Item: NippleInside Dia.: 1-3/4"
Pipe Weld Type: Electric Resistance WeldOverall Pipe Length: 4"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1-1/2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 4 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews