Nipple, 1-1/2 In, Thrd Both Ends, 5 In, 304

VALUE BRAND| Zoro #: G0376503| Mfr #: 416608

$14.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0376503 Mfr #: 416608
Inside Dia.: 1-3/4"Standards: ASTM A 733
Max. Pressure: 150 psiPipe Type: Pipe Nipple
Pipe Size (Nominal): 1-1/2"Seamless/Welded: Welded
Outside Dia.: 2"Pipe Schedule: 40
Wall Thickness: 3/16"Temp. Range: -60 Degrees to 450 Degrees F
Overall Pipe Length: 5"Pipe Connection Type: Threaded on Both Ends
Item: NippleCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1-1/2 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 5 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews