KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nipple, 1-1/2 In, Thrd Both Ends, 5 In, 316

VALUE BRAND| Zoro #: G1075225| Mfr #: 1XAH3

$23.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psi
Overall Pipe Length: 5"
Pipe Schedule: 40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1075225 Mfr #: 1XAH3
Max. Pressure: 150 psiOverall Pipe Length: 5"
Pipe Schedule: 40Seamless/Welded: Welded
Outside Dia.: 2"Wall Thickness: 3/16"
Temp. Range: -60 Degrees to 450 Degrees FItem: Nipple
Inside Dia.: 1-3/4"Pipe Type: Pipe Nipple
Pipe Size (Nominal): 1-1/2"Pipe Connection Type: Threaded on Both Ends
Standards: ASTM A 733Country of Origin (subject to change): China

Description

Nipple, Pipe Size 1-1/2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 5 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Reviews