JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Nipple, 1-1/2 In, Thrd Both Ends, 5 In, 316

VALUE BRAND| Zoro #: G2237837| Mfr #: 737-050XGR

$23.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2237837 Mfr #: 737-050XGR
Wall Thickness: 3/16"Inside Dia.: 1-1/2"
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe Nipple
Pipe Size (Nominal): 1-1/2"Pipe Schedule: 80
Overall Pipe Length: 5"Seamless/Welded: Welded
Outside Dia.: 1-7/8"Item: Nipple
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1-1/2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 80, Outside Dia. 1.900 In., Length 5 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews