PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Nipple, 1-1/2 In, Thrd Both Ends, 6 In, 316

VALUE BRAND| Zoro #: G1786906| Mfr #: 737-060XGR

$41.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1786906 Mfr #: 737-060XGR
Pipe Schedule: 80Pipe Type: Pipe Nipple
Pipe Size (Nominal): 1-1/2"Wall Thickness: 3/16"
Inside Dia.: 1-1/2"Pipe Connection Type: Threaded on Both Ends
Overall Pipe Length: 6"Seamless/Welded: Welded
Outside Dia.: 1-7/8"Item: Nipple
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1-1/2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 80, Outside Dia. 1.900 In., Length 6 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews