Nipple, 1-1/2In, Thrd Both End, 2-1/2In, 316

VALUE BRAND| Zoro #: G1608704| Mfr #: 1XAG7

$10.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Schedule: 40
Pipe Size (Nominal): 1-1/2"
Overall Pipe Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1608704 Mfr #: 1XAG7
Pipe Schedule: 40Pipe Size (Nominal): 1-1/2"
Overall Pipe Length: 2-1/2"Max. Pressure: 150 psi
Wall Thickness: 3/16"Inside Dia.: 1-3/4"
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe Nipple
Outside Dia.: 2"Seamless/Welded: Welded
Item: NippleTemp. Range: -60 Degrees to 450 Degrees F
Standards: ASTM A 733Country of Origin (subject to change): China

Description

Nipple, Pipe Size 1-1/2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 2-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Reviews