Nipple, 1-1/2In, Thrd One End, 1-1/2In, 304

VALUE BRAND| Zoro #: G0661893| Mfr #: 1XBK1

$5.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0661893 Mfr #: 1XBK1
Inside Dia.: 1-3/4"Standards: ASTM A 733
Max. Pressure: 150 psiPipe Type: Pipe Nipple
Pipe Connection Type: Threaded On One EndPipe Size (Nominal): 1-1/2"
Seamless/Welded: SeamlessMaterial (Pipe): 304 Stainless Steel
Item: NippleOutside Dia.: 2"
Pipe Schedule: 40Wall Thickness: 3/16"
Temp. Range: -60 Degrees to 450 Degrees FOverall Pipe Length: 1-1/2"
Country of Origin (subject to change): China

Product Description

TOE Nipple, Pipe Size 1-1/2 In., Threaded At One End Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 1-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews

Save 15%. Sign up for Z-mail.