1-1/4" x 2-1/2" MNPT Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G1561874| Mfr #: 6P839

$1.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1561874 Mfr #: 6P839
Item: NipplePipe Size (Nominal): 1-1/4"
Max. Pressure: 500 psiPipe Weld Type: Electric Resistance Weld
Pipe Schedule: 40Metal Detectable: Yes
Seamless/Welded: WeldedPipe Connection Type: Threaded on Both Ends
Pipe Thread Type: MNPT x MNPTPipe Type: Pipe Nipple
Overall Pipe Length: 2-1/2"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1 1/4 In, Length 2 1/2 In, NPT Connection, Material of Construction Galvanized Welded Steel, Schedule 40, Standards WWN 351, ASTM A-733, ASTM-A-53 Type E Or F, Compliance Certified For Use In Potable Water Applications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Save 15%. Sign up for Z-mail.